Shop All Sleeve Bearings
Oilite
Flanged Sleeve Bearing, 8 mm Bore, PK10
Mfr # FFM0812-12B
Zoro # G803672364
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Flange Thickness 2 mm
- Flange Diameter 16 mm
- Minimum Temperature -35 Degrees F
Product Information
- Brand Oilite
- MFR # FFM0812-12B
- Zoro # G803672364
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Flange Diameter | 16 mm |
Outside Diameter | 12 mm |
Overall Length | 12 mm |
Bore Diameter | 8 mm |
Details
Item | Flanged Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Flange Thickness | 2 mm |
Minimum Temperature | -35 Degrees F |
Bearing Type | Flanged |
System of Measurement | Metric |
Maximum Temperature | 300 Degrees F |
Maximum PV | 49,938 lb/sq in-fpm |
Material Grade | SAE 841 |
Flange Type | Flanged |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Description
Flanged Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter 16 mm, Flange Type Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 12 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness 2 mm, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88958-06-04)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0608)
- BESTORQ 380J6 Micro V Belt, 38 in Pitch Length, 0.552 in Top Width, 6 Ribs (380J6)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK9 (81301as)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1/2, PK3 (DPEF061008)
- Oilite Sleeve Bearings