Shop All Lubrication Container Accessories
Oil Safe
Stumpy Spout Lid, w/1 In Outlet, Black
Mfr # 100501
Zoro # G0698476
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 8.26 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Material HDPE
- Spout Length (In.) 5.5 in
- Outside Dia. (In.) 5.8 in
Product Information
- Brand Oil Safe
- MFR # 100501
- Zoro # G0698476
- UPC # 810733010418
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 8.26 in |
Spout Length (In.) | 5.5 in |
Outside Dia. (In.) | 5.8 in |
Details
Color | Black |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Material | HDPE |
Item | Stumpy Spout Lid |
Type | With 1 in Spout Outlet |
Description
Stumpy Spout Lid, With 1 In Spout Outlet, HDPE, Black, Height 8.26 In, Outside Dia 5.8 In, Spout Length (In) 5.5, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 6,000 psi (EZ-TBHL-3100)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- JED POOL TOOLS O Ring Lube (15-8500)
- A.O. SMITH Century 390, 5" Split Capacitor Motor - 1050 RPM 115 Volts (390)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Blue (100502)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Gray (100504)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Dk Green (100503)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Blue (100202)
- OIL SAFE Stretch Ext Hose, w/0.5 In Out, HDPE/PVC (102020)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Tan (34428)
- Oil Safe Lubrication Container Accessories