Shop All Lubrication Container Accessories
Oil Safe
Stretch Spout Lid, w/0.5 In Outlet, Blue
Mfr # 100302
Zoro # G3159231
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.8 in
- Spout Length (In.) 8 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Height (In.) 9.25 in
- Material HDPE
Product Information
- Brand Oil Safe
- MFR # 100302
- Zoro # G3159231
- UPC # 810733010227
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.8 in |
Spout Length (In.) | 8 in |
Height (In.) | 9.25 in |
Details
Color | Blue |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Material | HDPE |
Item | Stretch Spout Lid |
Type | With 0.5 in Spout Outlet |
Description
Stretch Spout Lid, With 0.5 In Spout Outlet, HDPE, Blue, Height 9.25 In, Outside Dia 5.8 In, Spout Length (In) 8, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- BANDO 2032 mm Outside Length, 10 mm Top Width, 1 Ribs (3V800)
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (218-346)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Beige (100300)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Mid Green (100305)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Red (100308)
- OIL SAFE Mini Spout Lid, w/0.27 In Out, Mid Green (100405)
- OIL SAFE Premium Pump Yellow, Hand Held, Ratio 1to1 (102309)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, HDPE, Red (100408)
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- Oil Safe Lubrication Container Accessories