Shop All Lubrication Container Accessories
Oil Safe
Stretch Spout Lid, w/0.5 In Outlet, Black
Mfr # 100301
Zoro # G1497824
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Length (In.) 8 in
- For Use With 101001, 101002, 101003, 101005, 101010
- Type With 0.5 in Spout Outlet
- Height (In.) 9.25 in
- Outside Dia. (In.) 5.8 in
Product Information
- Brand Oil Safe
- MFR # 100301
- Zoro # G1497824
- UPC # 810733010210
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Spout Length (In.) | 8 in |
Height (In.) | 9.25 in |
Outside Dia. (In.) | 5.8 in |
Details
Color | Black |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Type | With 0.5 in Spout Outlet |
Item | Stretch Spout Lid |
Material | HDPE |
Description
Stretch Spout Lid, With 0.5 In Spout Outlet, HDPE, Black, Height 9.25 In, Outside Dia 5.8 In, Spout Length (In) 8, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SS-024-D)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR (6400-06-08)
- MILES LUBRICANTS Mineral Based Cutting Fluid, 5 gal., Pail (MM2001103)
- AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Purple (100307)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Blue (100302)
- OIL SAFE Stretch Spout Lid, w/0.5 In Out, Mid Green (100305)
- OIL SAFE Premium Pump, Beige, Hand Held, Ratio 1 to1 (102300)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Purple (100407)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Gray (100204)
- Oil Safe Lubrication Container Accessories