Shop All Lubrication Container Accessories
Oil Safe
Storage Lid, HDPE, Red
Mfr # 100108
Zoro # G2528802
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 101001, 101002, 101003, 101005, 101010
- Outside Dia. (In.) 5.8 in
- Height (In.) 4.2 in
- Material HDPE
Product Information
- Brand Oil Safe
- MFR # 100108
- Zoro # G2528802
- UPC # 810733010081
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.8 in |
Height (In.) | 4.2 in |
Details
Color | Red |
For Use With | 101001, 101002, 101003, 101005, 101010 |
Item | Storage Lid |
Material | HDPE |
Description
Storage Lid, HDPE, Red, Height 4.2 In, Outside Dia 5.8 In, For Use With 3REL1, 3REL2, 3REL3, 3REL4, and 3REL5 Drum Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 1/2"" X 43"" (4LK430A)
- DODGE FC-E-208R Type E-Xtra Piloted Flange Bearing (023134 FC-E-208R)
- BAILEY HYDRAULICS Dynamic High Pressure Gear Pump 5/8" Standard Drive Shaft, 1.22 Cid (252164)
- D&D 84" Outside Length, 1 1/4" Top Width, 1 Ribs (D79)
- OIL SAFE Storage Lid, HDPE, Black (100101)
- OIL SAFE Storage Lid, HDPE, Yellow (100109)
- OIL SAFE Storage Lid, HDPE, Purple (100107)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Black (100501)
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Black (100301)
- TRICO Storage Lid, HDPE, Red (34411)
- Oil Safe Lubrication Container Accessories