Shop All Lubrication Container Accessories
Oil Safe
Fluid Storage Container, Drum, HDPE, 3 L
Mfr # 101003
Zoro # G1675974
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material HDPE
- Height (In.) 10.6 in
- For Use With Any Genuine OIL SAFE Lid
- Capacity 3 L
Product Information
- Brand Oil Safe
- MFR # 101003
- Zoro # G1675974
- UPC # 810733010524
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 10.6 in |
Outside Dia. (In.) | 6.3 in |
Details
Color | Clear |
Material | HDPE |
For Use With | Any Genuine OIL SAFE Lid |
Capacity | 3 L |
Type | Drum |
Item | Fluid Storage Container |
Description
Fluid Storage Container, Drum, HDPE, 3 L, Clear, Height (In.) 10.6 in, Outside Dia. (In.) 6.3 in, For Use With Any Genuine OIL SAFE Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CUB CADET 954-04033A Replacement Belt, 4LK1180 (4LK1180)
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- DAYTON AC Gearmotor, 250.0 in-lb Max. Torque, 1.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ3)
- BSC PREFERRED Timing Belt - XL, 0.25 x 10.8in PL, T54 (108XL025)
- OIL SAFE Storage Lid, HDPE, Gray (100104)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Purple (100407)
- OIL SAFE Storage Lid, HDPE, Black (100101)
- OIL SAFE Premium Pump Mid Green, Hand Held, 1 to 1 (102305)
- OIL SAFE Storage Lid, HDPE, Orange (100106)
- OIL SAFE Utility Lid, w/2 In Outlet, Mid Green (100205)
- OIL SAFE Storage Lid, HDPE, Red (100108)
- Oil Safe Lubrication Container Accessories