Shop All Pre-Measured Chemical Dispensers
Oil Eater
Dilution Meter, 7-1/2 In. H, 11-1/2 In. D
Mfr # RM10135
Zoro # G4075775
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Number of Chemicals Dispensed 4
- Mount wall
- Height 7 1/2 in
- Width 14 in
Product Information
- Brand Oil Eater
- MFR # RM10135
- Zoro # G4075775
- UPC # 027427101356
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Height | 7 1/2 in |
Width | 14 in |
Depth | 11 1/2 in |
Details
Description
Dilution Control System, Cleaner Form Liquid, Dispenser Fills Bottles, Dispenser Includes Hose, Metering Tip Kit, Mounting Hardware, Dispenser Series Oil Eater, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Bucket Filling Rate Varies with Tip Used, Depth 11 1/2 in, Height 7 1/2 in, Width 14 in, Features (4) Optional Settings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP LIQUID HAND SOAP FRESH 1GL (61036482)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 3 PK (3ZJJ6)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue (FGQ62000BL00)
- RUBBERMAID 9 gal Rubbermaid® Indoor White Wastebasket, 9 gal., White, Plastic (FG2806TPWHT)
- ARTISANAT USA EZ-Mix Dispenser System (AR524606)
- DIVERSEY Chemical Mixing Dispenser, Wall Mount (D3764735)
- DIVERSEY Chemical Dispenser, 1.5 gpm Bucket Fill (D5753079)
- TOLCO Chemical Mixing Dispenser, Bottles (200308T)
- TOUGH GUY Container, Dispenser, HDPE, 5g (180160)
- BRIGHTWELL DISPENSERS GEC™ Universal Cleaning Chemical Dilution Dispenser, Low Flow, 1-Chemical (DPCLBB-WK/U9)
- ZORO SELECT Dispenser with Faucet, 2.5G, HDPE, Natural (180146)
- Oil Eater Pre-Measured Chemical Dispensers