Shop All Safety Kits
Oil-Dri
Transportation Spill Kit, 25 Piece
Mfr # L90698G
Zoro # G1944205
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 10 Pads, 3 Socks, 1 Disposable Bag, 1 Tie, 10 Wipes
- Case Type Bag
- Number of Pieces 25
- Overall Width 16 in
- Color Green
Product Information
- Brand Oil-Dri
- MFR # L90698G
- Zoro # G1944205
- UPC # 041788906986
- Country of Origin United States
- Category Safety Kits
Dimensions
Overall Width | 16 in |
Overall Depth | 9 1/2 in |
Overall Height | 20 in |
Details
Item | Transportation Spill Kit |
Includes | 10 Pads, 3 Socks, 1 Disposable Bag, 1 Tie, 10 Wipes |
Case Type | Bag |
Number of Pieces | 25 |
Color | Green |
Number of Flares | 0 |
Number of Triangles | 0 |
Type | Transportation Spill Kit |
Description
Transportation Spill Kit, Type Transportation Spill Kit, Number of Pieces 23, Number of Triangles 0, Number of Flares 0, Case Type Bag, Overall Depth 9 1/2 in, Overall Height 20 in, Overall Width 16 in, Color Green, Includes Disposable Bag, Tie, (10) Pads, (10) Wipes, (3) Socks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- NMC Fire Extinguisher Label, Pk5 (S21AP)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- AMEREX Vehicle Mounting Bracket (AMEREX 821)
- GOODYEAR Reversible Travel Blanket (GY3086)
- CORTINA SAFETY PRODUCTS Triangle Safety Kit, Includes Warning Triangle, Red Carrying Case, Orange Triangle Color (95-02-002-01)
- CORTINA SAFETY PRODUCTS Emergency Warning Triangle Kit, 3-Piece, Storage Box (95-03-009)
- PROPAC Winter Warmup Kit, Resealable (K2096)
- GOODYEAR Road Ready Emergency Set (GY4060)
- GOODYEAR Winter Ready Combo Pack (GY3155)
- CORTINA SAFETY PRODUCTS Deluxe Roadside Emergency Kit with Warning Triangle, 79-Piece, Carrying Case (95-07-57)
- Oil-Dri Safety Kits