Shop All Particulate Sorbent
Oil-Dri
Sweeping Compound, Wood Pulp, Green
Mfr # L91050-G40
Zoro # G2947551
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Weight 50 lb
- Color Green
- Material Sorbent, Wood Pulp
- Standards USDA Certified
Product Information
- Brand Oil-Dri
- MFR # L91050-G40
- Zoro # G2947551
- Country of Origin United States
- Category Particulate Sorbent
Details
Item | Sweeping Compound |
Container Type | Bag |
Weight | 50 lb |
Color | Green |
Material | Sorbent, Wood Pulp |
Standards | USDA Certified |
Biodegradable | Yes |
Base Material | Sorbent, Wood Pulp |
For Floor Type | Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood |
Description
Sweeping Compound, Base Material Sorbent, Wood Pulp, Color Green, Container Type Bag, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, Standards USDA Certified, Biodegradable Yes
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI FIRESTOP LCI Intumescent Sealant- 5 Gal Pail (FR-STI-LCI305)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 21", 100/Bag (112NWI-XL-1BG)
- NMC First Aid Kit Inside Label (M65PP)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 7, PR (11-840)
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- OIL-DRI Loose Absorbent, Universal, 30 lb., Bag (L92889-G65)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45201-G40)
- OIL-DRI Absorbent Oil Dri 25# (I05025)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- ZEP Zep-O-Zorb, Absorbent, 250 lb. (230055)
- Oil-Dri Particulate Sorbent