Shop All Floor Cleaners and Maintainers
Oil-Dri
Sweeping Compound, Ultra Green, Wax Base
Mfr # L91100UG
Zoro # G5408392
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Wax Base, Wood Pulp
- Container Type Drum
- Weight 100 lb
- Base Material Wax Based, Wood Pulp
Product Information
- Brand Oil-Dri
- MFR # L91100UG
- Zoro # G5408392
- UPC # 041788311001
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Sweeping Compound |
Color | Green |
Material | Wax Base, Wood Pulp |
Container Type | Drum |
Weight | 100 lb |
Base Material | Wax Based, Wood Pulp |
For Floor Type | Concrete, Terrazzo, Porcelain, Wood |
Description
Sweeping Compound, Base Material Wax Based, Wood Pulp, Color Green, Container Type Drum, For Floor Type Concrete, Terrazzo, Porcelain, Wood, Standards OSHA
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOR LIFE PRODUCTS 32 oz Tile & Grout Cleaner (241777)
- PREMIERE PADS Buffing Floor Pads, 17", Red, PK5 (PAD 4017 RED)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, PK48 (MSC263625)
- TOUGH GUY Scratch Brush, 8 in L Handle, 2 in L Brush, Brass, Wood, 7 7/8 in L Overall, 5 PK (1VAG3)
- OIL-DRI Ready Green Oil Base Sweeping Compound (L91050RG)
- OIL-DRI EcoSweep Non-Sanded Sweeping Compound (L91050EN)
- OIL-DRI Ultra Green Wax Base Sweeping Compound (L91050UG)
- OIL-DRI EcoSweep Sanded Sweeping Compound, 50 lb. (L91050ES)
- OIL-DRI EcoSweep Sanded Sweeping Compound (L91100ES)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- LUNDMARK WAX FLR RSTR WOOD LQ 32OZ (3228F32-6)
- Oil-Dri Floor Cleaners and Maintainers