Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal
Mfr # L90550RG
Zoro # G9420573
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 59 gal
- Container Type Box
- Container Capacity 50 gal
Product Information
- Brand Oil-Dri
- MFR # L90550RG
- Zoro # G9420573
- UPC # 041788105501
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 22 in W x 38 in L x 37 in H |
Container Length | 38 in |
Container Height | 37 in |
Pillow Width | 10 in |
Sock Length | 48 in, 120 in |
Drum Liner For Drum Size | 50 gal |
Pad Width | 19 in |
Pillow Length | 8 in |
Sock Diameter | 17 in |
Pillow Height | 8 in |
Pad Length | 15 in |
Container Width | 22 in |
Description
Spill Kit Refill, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Universal, Specialized Applications Oil Only, Volume Absorbed Per Kit 59 gal, Container Type Box, 50 gal Container Capacity, 22 in W x 38 in L x 37 in H Container Size, White, Filled, Sorbents Included (10) 4 ft Socks, (150) Pads, (2) 10 ft Socks, (4) Pillows, PPE Included (2) Pair Disposable Gloves, Goggles, Additional Components Included (2) Disposal Bags and Ties, Product Weight 70 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 21 ft. L x PVC, 1/4" Thick (701.14X3X21BK)
- KLEIN TOOLS PRO Full Frame, Wide Lens Clear Polycarbonate; Gasket Material: EVA/TPEE Lens (60470)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (2123)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830RG)
- OIL-DRI Spill Kit, Universal (L90965)
- OIL-DRI Spill Kit, Universal (L90415G)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- OIL-DRI Hazardous Liquid Spill Kit, 5 Gallon Absorbent Capacity, Universal and Maintenance Spills (L90435)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90350RG)
- ENPAC Spill Kit Refill, Chem/Hazmat, Brown (1330-RF)
- Oil-Dri Spill Control Kits and Stations