Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Universal, Gray
Mfr # L91515R
Zoro # G4292480
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 14 gal
- Fluids Absorbed Universal
- Container Type Box
- Container Capacity 15 gal
Product Information
- Brand Oil-Dri
- MFR # L91515R
- Zoro # G4292480
- UPC # 041788115159
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 20 in L x 16 in H |
Pillow Length | 8 in |
Drum Liner For Drum Size | 50 gal |
Pillow Height | 8 in |
Pillow Width | 10 in |
Pad Width | 19 in |
Container Height | 16 in |
Container Length | 20 in |
Container Width | 16 in |
Pad Length | 15 in |
Sock Diameter | 41 in |
Sock Length | 48 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 14 gal, Container Type Box, 15 gal Container Capacity, 16 in W x 20 in L x 16 in H Container Size, White, Filled, Sorbents Included (2) Absorbent Universal Pillows, (20) Universal Bonded Pads, (4) Absorbent Universal Socks (48 in L), PPE Included Pair Protective Gloves, Additional Components Included (2) Disposal Bags with Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Large HD Chemical Neoprene/Latex Stripping Glove Flock Lined 28-Mil (C5430L)
- NATIONAL SAFETY APPAREL Navy Hat, Nomex, One Size (H01FLCAP)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- OIL-DRI Spill Kit, Universal (L90930G)
- OIL-DRI Spill Kit, Chem/Hazmat, Yellow (L90894)
- OIL-DRI Hazardous Liquid Spill Kit, 5 Gallon Absorbent Capacity, Universal and Maintenance Spills (L90435)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- OIL-DRI Spill Kit, Universal (L90965)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- ENPAC Tamper Seal, PK10 (13-TS)
- Oil-Dri Spill Control Kits and Stations