Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Universal, Yellow
Mfr # L90440
Zoro # G4292517
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 30 gal
- Fluids Absorbed Harsh Chemicals
- Container Type Mobile Tote
- Container Capacity 40 gal
Product Information
- Brand Oil-Dri
- MFR # L90440
- Zoro # G4292517
- UPC # 041788904401
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 22 in W x 38 in L x 22 in H |
Drum Liner For Drum Size | 50 gal |
Container Height | 22 in |
Pad Width | 19 in |
Sock Length | 48 in, 120 in |
Pillow Height | 3 in |
Pad Length | 15 in |
Container Width | 22 in |
Pillow Width | 15 in |
Pillow Length | 15 in |
Container Length | 38 in |
Sock Diameter | 8 in |
Description
Spill Kit Refill, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Harsh Chemicals, Volume Absorbed Per Kit 30 gal, Container Type Mobile Tote, 40 gal Container Capacity, 22 in W x 38 in L x 22 in H Container Size, Black, Filled, Sorbents Included (2) Harsh Chemical Socks (120 in L), (50) Yellow Harsh Chemical Pads, (6) Harsh Chemical Pillows, (6) Harsh Chemical Socks (48 in L)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL NOT A STEP 2 in X 9 in LSTF510XVE (LSTF510XVE)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Brown (10020063)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81919)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Spill Kit, Universal (L90930G)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- BRADY Brady SPC® SKCH-PP BRIGHTSORB„¢ Hi-Vis Economy Portable Spill Kit, Chemical, 5 Gallon Bag (SKCH-PP)
- Oil-Dri Spill Control Supplies