Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Universal, Gray
Mfr # L91515
Zoro # G4292499
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Spill Control - Fluids Absorbed 14 gal
- Fluids Absorbed Universal
- Container Type Lab Pack
- Container Capacity 15 gal
Product Information
- Brand Oil-Dri
- MFR # L91515
- Zoro # G4292499
- UPC # 041788915155
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 25 in W x 17 in L x 12 in H |
Container Length | 17 in |
Container Width | 25 in |
Pad Width | 19 in |
Sock Diameter | 40 in |
Pillow Height | 8 in |
Container Height | 12 in |
Pad Length | 15 in |
Sock Length | 48 in |
Pillow Width | 10 in |
Pillow Length | 8 in |
Drum Liner For Drum Size | 50 gal |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 14 gal, Container Type Lab Pack, 15 gal Container Capacity, 25 in W x 17 in L x 12 in H Container Size, Black, Filled, Sorbents Included (2) Absorbent Universal Pillows, (20) Universal Bonded Pads, (4) Absorbent Universal Socks (48 in L), PPE Included Pair Protective Gloves, Additional Components Included (2) Disposal Bags with Ties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean ShoeCovers, SlipResist Sole, L, White, PK300 (IC461SWHLG03000B)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 4XL (LUX-SSETPBK-Y4X)
- JACKS IMPORTS Rope Snap 3-1/2" (10058-3-1/2)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- OIL-DRI Spill Kit, Universal (L90671)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- OIL-DRI Spill Kit, Universal (L90965)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Spill Kit, Oil-Based Liquids, Yellow (L90942)
- PIG Spill Kit Refill, Oil-Based Liquids (RFL402)
- Oil-Dri Spill Control Supplies