Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit Refill, Oil-Based Liquids
Mfr # L91510R
Zoro # G4292401
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 10 gal
- Fluids Absorbed Universal
- Container Type Box
- Container Capacity 10 gal
Product Information
- Brand Oil-Dri
- MFR # L91510R
- Zoro # G4292401
- UPC # 041788115104
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 16 in W x 20 in L x 10 in H |
Drum Liner For Drum Size | 50 gal |
Pad Width | 19 in |
Sock Diameter | 6 in |
Container Width | 16 in |
Container Height | 10 in |
Sock Length | 48 in |
Container Length | 20 in |
Pad Length | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 10 gal, Container Type Box, 10 gal Container Capacity, 16 in W x 20 in L x 10 in H Container Size, White, Filled, Sorbents Included (30) Oil Only Bonded Pads, (4) Poly Socks (48 in), PPE Included Protective Gloves, Additional Components Included Disposal Bag with Tie, Product Weight 7 lb, Includes Mounting Fasteners No, Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Vertical Ladder Lifeline Kit (30920-00)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 6 1 pc, 3PK (844716)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90350RG)
- OIL-DRI Spill Kit Refill, Oil-Based Liquids (L90395R)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- OIL-DRI Spill Kit, Universal (L90930G)
- SPILLTECH Spill Kit, Bucket, Universal, 16-3/4" H (SPKU-5)
- Oil-Dri Spill Control Kits and Stations