Shop All Spill Control Kits and Stations
Oil-Dri
Spill Kit, Oil-Based Liquids
Mfr # L90865
Zoro # G3111771
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 50 gal
- Container Type Drum
- Container Capacity 65 gal
Product Information
- Brand Oil-Dri
- MFR # L90865
- Zoro # G3111771
- UPC # 041788908652
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 34 in |
Container Size | 32 in W x 32 in L x 34 in H |
Pillow Length | 18 in |
Pillow Height | 3 in |
Boom Length | 10 in |
Container Width | 32 in |
Container Length | 32 in |
Pillow Width | 18 in |
Container Height | 34 in |
Sock Length | 48 in |
Drum Liner For Drum Size | 50 gal |
Pad Length | 15 in |
Pad Width | 19 in |
Sock Diameter | 58 in |
Boom Diameter | 5 in |
Description
Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 50 gal, Container Type Drum, 65 gal Container Capacity, 32 in W x 32 in L x 34 in H Container Size, Yellow, Filled, Sorbents Included (10) Absorbent Poly Sock (48 in L), (4) Boom 510, (75) Oil Only Bonded Pad, PPE Included Goggles, Pair Protective Gloves, Additional Components Included (6) Disposal Bag with Tie, Emergency Response Guidebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Badge, Name, Eco, 8Up, Wh 80PK (AVE48395)
- BRADY Precut Label Cartridge, White, Matte (M5-132-499)
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- OIL-DRI Spill Kit Refill, Universal (L90667R)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91515)
- OIL-DRI Spill Kit, Universal (L90930G)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Portable Spill Kit, Chem/Hazmat (L90450)
- CONDOR Spill Kit, Universal (35ZR71)
- Oil-Dri Spill Control Kits and Stations