Shop All Sorbents
Oil-Dri
Sorbents, 8 gal, 22 in Dia., Oil, White, Polypropylene
Mfr # L90910
Zoro # G8527863
product price: $79.35
/pk 25, $3.17/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Volume Absorbed (Pack, Each) 8 gal/pk, 0.32 gal/pad
- Material Polypropylene
- Color White
- Perforations No
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 22 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum Top Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 22 in Dia., Volume Absorbed Per Pad 0.32 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Sound Muffler, Fits Round 10 qt. (100597)
- CLR PRO Bath Daily Cleaner, Light Lavender Scent, 32oz Spray Bottle (BATH-32PRO)
- RUBBERMAID COMMERCIAL 36 in L Cut-End Disposable Mop, White, Cotton (FGL25500WH00)
- INTERDESIGN Holder Paper Towel#35001 (35001)
- OIL-DRI Oil Asorbent Oildri 40Qt (I05040-G50)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- OIL-DRI Oil Dri 40 Quart Industrial Oil Absorbent (OI571264)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90813)
- OIL-DRI Sorbents, 11 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70371G)
- OIL-DRI Absorbent Sock, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (L90790)
- SPILLTECH Absorbent Roll, 54 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150H)
- Oil-Dri Sorbents