Shop All Sorbents
Oil-Dri
Sorbents, 44 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene
Mfr # L90835
Zoro # G7478931
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed (Pack, Each) 44 gal/pk
- Volume Absorbed per Pkg. 44 gal
- Material Polypropylene
- Color Yellow
- Weight 30 in
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 15 in x 18 in |
Perforation Along Width | 15 in |
Roll Length | 150 ft |
Perforation Along Length | 18 in |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 15 in x 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Baby Wipes, Unscented, White, PK12 (34208)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 3 lb. Varies Sizes, White (Z99300)
- KLEENRITE REPLACEMENT PAPER BAGS, 3 PAK REPLACEMENT BAGS FOR PILE LIFTER (40054KR)
- DAWN Professional Power Dissolver, 6PK (PGC75330CT)
- OIL-DRI Absorbent Roll, 44 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (L90780)
- OIL-DRI Absorbent Pad, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91001)
- OIL-DRI Absorbent Roll, 7 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (L90514)
- OIL-DRI Oil Asorbent Oildri 40Qt (I05040-G50)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- OIL-DRI Sorbents, 3 gal, Universal, Brown, Red (I06032)
- PIG Sorbents, 14 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2002)
- Oil-Dri Sorbents