Shop All Sorbents
Oil-Dri
Sorbents, 4 gal, Universal, Brown, Red
Mfr # I05040
Zoro # G6872831
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Montmorillonite Clay
- Color Brown, Red
- Weight 46 lb
- Fluids Absorbed Universal
- Container Type Bag
Product Information
Dimensions
Container Size | 40 qt |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 40 qt Bag, Weight 46 lb, Volume 40 qt, Volume Absorbed per Pkg. 4 gal, Granular Grade 5/30 Mesh, Deodorizing Yes
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 18OZ Foam Degreaser (ZUHFD186)
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- TOUGH GUY Urinal Screen, Herbal Mint, Round, PK6 (454G78)
- DAWN Dish Soap, Bottle, 24.3 oz, PK8 (08535)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I06032G50)
- OIL-DRI Absorbent Roll, 48 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (L90814G)
- OIL-DRI Absorbent Pad, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70392G)
- OIL-DRI Oil Dri I05025 Premium Floor Absorbent (OI11426)
- OIL-DRI Absorbent Roll, 28 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L90900)
- PIG Absorbent Roll, 4 gal, 3 ft x 5 ft, Universal, Black, Polypropylene (GRP36202-BK)
- Oil-Dri Sorbents