Shop All Sorbents
Oil-Dri
Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # L90850
Zoro # G3303772
product price: $75.45
/pk 100, $0.75/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal
- Color White
- Perforations Yes
- Size 15 in x 19 in
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 15 in x 19 in, Volume Absorbed Per Pad 0.23 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE Lemon Scent Cabinet and Wood Cleaner 32 oz Liquid (RJ32CC)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 12PK (SW031)
- ALPINE INDUSTRIES Side-by-Side Double Roll Toilet Tissue Dispenser, Gray (ALP452-GRY-2pk)
- WEIMAN PRODUCTS 30CT Leather Wipes (91)
- OIL-DRI Sorbents, 48 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90814G)
- OIL-DRI Sorbents, 14 gal, 15 in x 19 in, Oil, White, Polypropylene (L71392G)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- OIL-DRI Sorbents, 3 gal, Universal, Brown, Red (I06032)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90780)
- OIL-DRI Sorbents, 16 gal, 16 in x 21 in, Universal, Gray, Cellulose (L90919)
- STREETFYTER Sorbents, 30 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-70BX)
- Oil-Dri Sorbents