Shop All Sorbents
Oil-Dri
Sorbents, 21 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # L70474G
Zoro # G9493994
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 21 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | 9 1/2 in x 15 in |
Perforation Along Length | 15 in |
Roll Length | 150 ft |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 21 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 9 1/2 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Cobra Squeegee Channel 22 Inch (1293)
- KRUD KUTTER Cleaner/Degreaser, 128 oz Bottle, Liquid, 4 PK (352261)
- S.M. ARNOLD WOOD HANDLE W/METAL THREADED END 48"L (AR85-666)
- SURFACE SHIELDS Carpet Protection, 36 In W x 250 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36250)
- OIL-DRI Sorbents, 22 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70372G)
- OIL-DRI Sorbents, 7 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (L90514)
- OIL-DRI Sorbents, 33 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L91006G)
- OIL-DRI Oil Asorbent Oildri 40Qt (I05040-G50)
- OIL-DRI Oil Dri Oil Absorbent 40 qt (I05040-G50)
- OIL-DRI Sorbents, 5 gal, 22 in Dia., Oil, White, Polypropylene (L71390G)
- CONDOR Sorbents, 9 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP91)
- Oil-Dri Sorbents