Shop All Sorbents
Oil-Dri
Sorbents, 180 gal, Universal, Brown, Red
Mfr # I05040G40
Zoro # G6880251
original price:
$638.95
10% off
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$573.99
Free 30-Day Returns
Key Features
- Composition Detail Montmorillonite Clay
- Color Brown, Red
- Weight 1,840 lb
- Fluids Absorbed Universal
- Container Type Pallet of Bags
Product Information
Dimensions
Container Size | 1,600 qt |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 1,600 qt Bag, Weight 1,840 lb, Volume 1,600 qt, Volume Absorbed per Pkg. 180 gal, Granular Grade 5/30 Mesh, Deodorizing Yes, Package Quantity 40
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 4 in W 4 in L Brush, Variety (O-S-GY-QC-DB)
- COLGATE-PALMOLIVE Fabuloso, ALL-PURPOSE CLEANER, LAVENDER SCENT, 1GAL BOTTLE, 4PK (05253)
- SPRAY BOTTLE Spray Bottle Prfsnl 16Oz (SP0128-60)
- SPRAY NINE CLEANR SPRAY-NINE 22OZ (26825)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I06032G50)
- OIL-DRI Sorbents, 4 gal, Universal, Brown, Red (I05040)
- OIL-DRI Absorbent Pad, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L90907G)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- OIL-DRI Absorbent Pad, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L90530)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90904)
- PIG Absorbent Pad, 11 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT415)
- Oil-Dri Sorbents