Shop All Sorbents
Oil-Dri
Sorbents, 14 gal, 18 in x 18 in, Universal, Gray, Polypropylene
Mfr # L90714
Zoro # G2816746
product price: $151.99
/pk 50, $3.04/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 14 gal
- Color Gray
- Perforations No
- Size 18 in x 18 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 18 in x 18 in, Volume Absorbed Per Pad 0.28 gal, Volume Absorbed per Pkg. 14 gal, Volume Absorbed Per Pound 30.86 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD SPONGE RECTANGLE CELLULOSE (AR85-415)
- ETTORE Golden Glove Sleeve 18 Inch 6 Pack, 6PK (51018x6)
- PROTEAM High Dusting Kit, 1-1/2" dia. (107598)
- GLOBAL INDUSTRIAL Plastic Toilet Seat Cover Dispenser 16W x 2-1/5D x 11H, White (641155)
- OIL-DRI Sorbents, 28 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L90900)
- OIL-DRI Sorbents, 56 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90901)
- OIL-DRI Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (L90501)
- OIL-DRI Sorbents, 9 gal, 8 in x 18 ft, Oil, White, Polypropylene (L90866)
- OIL-DRI Oil Dri 40 Quart Industrial Oil Absorbent (OI571264)
- OIL-DRI Sorbents, 10 gal, 3 in x 18 in, Oil, White, Polypropylene (L90909)
- GREEN BOOM Oil-Only Pillow, 5 gal, White, 10 PK (P1010S)
- Oil-Dri Sorbents