Shop All Sorbents
Oil-Dri
Sorbents, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # L90907G
Zoro # G9494344
product price: $53.45
/pk 50, $1.07/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 9 1/2 in x 15 in |
Perforation Along Length | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.24 gal, Volume Absorbed per Pkg. 12 gal, Volume Absorbed Per Pound 30.86 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 9 1/2 in x 15 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXOL CONDITIONER LEATHER 8OZ (1008)
- HERITAGE 10 gal Trash Bags, 24 in x 24 in, Standard-Duty, 6 microns, Natural, 1000 PK (Z4824RN R01)
- ATRIX Atrix Backpack Series Floor Brush (BP43-1)
- HTI Nylon Bristle Toothbrush - Plastic Handle W/ Grips (NTB-1)
- OIL-DRI Sorbents, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70393G)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L71320)
- OIL-DRI Absorbent Pad, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91001)
- OIL-DRI Garage Guard Oil Absorbent Pads (L90908)
- OIL-DRI Sorbents, 11 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70371G)
- OIL-DRI Sorbents, 12 gal, 15 in x 19 in, Oil, White, Polypropylene (L90852G)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR42)
- Oil-Dri Sorbents