Shop All Sorbents
Oil-Dri
Sorbents, 12 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # L90852G
Zoro # G9494335
product price: $43.99
/pk 50, $0.88/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Volume Absorbed (Pack, Each) 12 gal/pk, 0.24 gal/pad
- Material Polypropylene
- Color White
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 9 1/2 in x 15 in |
Perforation Along Length | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 15 in x 19 in, Volume Absorbed Per Pad 0.24 gal, Volume Absorbed per Pkg. 12 gal, Volume Absorbed Per Pound 30.86 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 9 1/2 in x 15 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFI CLEAR Chlorine Stabilizer 4lb pail (F081004032PC)
- FORMULA 409 Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 9 PK (CLO30954)
- TOUGH GUY 2 qt. Plastic, Metal Compressed Air Sprayer with Trigger (150300T)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-80296)
- OIL-DRI Absorbent Roll, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90540)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90813)
- OIL-DRI Sorbents, 11 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L70371G)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Acids, Bases, Universal, Yellow, Polypropylene (L72510G)
- OIL-DRI Absorbent Pillow, 16 gal, 16 in x 21 in, Universal, Gray, Cellulose (L90919)
- OIL-DRI Absorbent Pad, 25 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90851)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- Oil-Dri Sorbents