Shop All Floor Cleaners and Maintainers
Oil-Dri
Mighty Green Sanded Sweeping Compound
Mfr # L91050MG
Zoro # G5408453
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Oil, Sand, Wood Pulp
- Container Type Box
- Weight 50 lb
- For Floor Type Concrete, Wood
Product Information
- Brand Oil-Dri
- MFR # L91050MG
- Zoro # G5408453
- UPC # 041788110505
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Sweeping Compound |
Color | Green |
Material | Oil, Sand, Wood Pulp |
Container Type | Box |
Weight | 50 lb |
For Floor Type | Concrete, Wood |
Base Material | Oil, Sand, Wood Pulp |
Description
Sweeping Compound, Base Material Oil, Sand, Wood Pulp, Color Green, Container Type Box, For Floor Type Concrete, Wood, Standards OSHA
Restrictions
- WARNING: This product can expose you to chemicals including D&C Red No. 19, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Squeegee, Black/Silver, 12"L (12976)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- CHARMIN Plastic Overwrap, 451 Sheets, White, 12 PK (65705)
- VACMASTER 2.5 gal. Portable Wet/Dry Vac (VOM205P)
- OIL-DRI Mighty Green Sanded Sweeping Compound (L91100MG)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- OIL-DRI Ready Green Oil Base Sweeping Compound (L91050RG)
- OIL-DRI EcoSweep Sanded Sweeping Compound (L91100ES)
- OIL-DRI Ready Green Oil Base Sweeping Compound (L91100RG)
- OIL-DRI EcoSweep Sanded Sweeping Compound, 50 lb. (L91050ES)
- THEOCHEM Rinse-No-More Floor Cleaner, Lemon Scent, 1 Gal, Bottle, 4PK (445)
- Oil-Dri Floor Cleaners and Maintainers