Shop All Floor Cleaners and Maintainers
Oil-Dri
EcoSweep Non-Sanded Sweeping Compound
Mfr # L91100EN
Zoro # G5408462
product price: $108.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Color Green
- Material Non-Petroleum Oil, Wood Pulp
- Container Type Drum
- Weight 100 lb
- Base Material Non-Petroleum Oil, Wood Pulp
Product Information
- Brand Oil-Dri
- MFR # L91100EN
- Zoro # G5408462
- UPC # 041788421007
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Details
Item | Sweeping Compound |
Color | Green |
Material | Non-Petroleum Oil, Wood Pulp |
Container Type | Drum |
Weight | 100 lb |
Base Material | Non-Petroleum Oil, Wood Pulp |
Description
Sweeping Compound, Base Material Non-Petroleum Oil, Wood Pulp, Color Green, Container Type Drum, Standards USDA Certified
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUG DOCTOR Sofa&Stair Clnr 32Oz (05048)
- DAYTON Scrubbing Rotary Brush, 20 In. Machine (4NEL7)
- RUBBERMAID COMMERCIAL Dome Top Dometop Lid, Sable (FG3975M2SBLE)
- BOARDWALK Industrial Strength Carpet Spotter, 32 oz Bottle, PK12 (090200-12ESSN)
- OIL-DRI EcoSweep Sanded Sweeping Compound, 50 lb. (L91050ES)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- OIL-DRI Ready Green Oil Base Sweeping Compound (L91050RG)
- OIL-DRI EcoSweep Non-Sanded Sweeping Compound (L91050EN)
- OIL-DRI EcoSweep Sanded Sweeping Compound (L91100ES)
- OIL-DRI Ultra Green Wax Base Sweeping Compound (L91050UG)
- SAKRETE Concrete & Mortar Dissolver - 28 oz. Sprayer (120043)
- Oil-Dri Floor Cleaners and Maintainers