Shop All Paper Clips
Oic
Clips, Gem, Giant, Non-Skid, PK1000
Mfr # 99915
Zoro # G9872254
product price: $14.25
/pk 1000, $0.01/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Jumbo
- Material Steel
- Color Silver
- Width 1/2 in
- Length 2 in
Product Information
- Brand Oic
- MFR # 99915
- Zoro # G9872254
- Country of Origin United States
- Category Paper Clips
Dimensions
Size | Jumbo |
Width | 1/2 in |
Length | 2 in |
Details
Item | Clips,Gem,Giant,Non-Skid,PK1000 |
Material | Steel |
Color | Silver |
Wire Gauge | 45 mil |
Description
Clips,Gem,Giant,Non-Skid,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Builders Paper 35" x 140 ft. (35140/25)
- RICOH High Yield Yellow Toner Cartridge 15K YLD (841421)
- RITE IN THE RAIN 8-1/2" x 11" Storage Clipboard, Silver (295)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- OIC Clips, Paper, No.2,600pcs, Ast, PK450 (97227)
- OIC Paper Clips, Size 1, Standard, .034 Gauge, 1000/PK, Silver PK (OIC99911)
- OIC Clips, Gem, No.1, Non-Skid, PK1000 (99912)
- OIC Paper Clips, Giant, .045 Gauge, 1000/PK, Silver PK (OIC99914)
- OIC Clips, Paper, Coated, 1040pcs (97300)
- SCHOOL SMART Vinyl Coated Paper Clip, 1-1/4 Inch, Assorted Colors, Pack of 100 PK (100233)
- ACCO Butterfly Clamps, S, .062Wire Gauge, PK50 (A7072620B)
- Oic Paper Clips