Shop All Binder Clips
Oic
Clip, Binder, Med, Ast, PK24
Mfr # 31029
Zoro # G9316953
original price:
$7.19
4% off
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Medium
- Color Assorted
- Features Corrosion Resistant
- Size Capacity 0.63 in
Product Information
- Brand Oic
- MFR # 31029
- Zoro # G9316953
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Medium |
Size Capacity | 0.63 in |
Details
Item | Clip,Binder,Med,Ast,Pk24 |
Color | Assorted |
Features | Corrosion Resistant |
Description
Clip,Binder,Med,Ast,Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Grease Marker, PK12 (38567)
- SHARPIE Pen, Gel, 0.7mm, 8/PK, Assorted Ink/BK Barrel PK (SAN2126231)
- BUSINESS SOURCE Red D ring Binder 1 1/2" Binder Capacity Letter (26980)
- WESTCOTT Scissors, 7" Ultra Soft Handle Student Scissors with Anti-Microbial, Weight: 0.15 (14609)
- OIC Clip, Binder, 30Pc, Assorted (31026)
- OIC Clip, Binder, Small, PK12 (99020)
- OIC Clip, Binder, Gold, PK30 (31022)
- OIC Clip, Binder, Medium, PK12 (99050)
- OIC Clip, Binder, Large, PK12 (99100)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK18 (58506)
- ACCO Brass Prong Fasteners, 1-1/2", PK100 (A7071506)
- Oic Binder Clips