Shop All Lab Mixers & Blenders
Ohaus
Vortex Mixer, SS, 500 to 2500 rpm
Mfr # VXMTDG
Zoro # G2112271
product price: $3,740.00
/ea
Free Shipping & Returns
$3,740.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Standards TUV
- For Use With Culture Tubes, Erlenmeyer Flask, Media Bottles, Micro Tubes, Microplates
- Load Capacity 9.92 lb
Product Information
- Brand Ohaus
- MFR # VXMTDG
- Zoro # G2112271
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 9 1/2 in |
Overall Height | 16 in |
Overall Length | 9-1/2" |
Manufacturers Warranty Length | 2 yr. |
Overall Width | 15 1/8 in |
Platform Width | 12 1/4 in |
Platform Length | 7 1/4 in |
Description
Shaker, Vortex Mixer, Load Capacity 9.92 lb, Speed Range 500 to 2,500 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 9 1/2 in, Overall Height 16 in, Overall Width 15 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- BELLINGHAM & STANLEY Analog Refractometer, 0.5 Resolution (45-81)
- AMSCOPE Bacteria Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Insert Retainer, Foam Material (30400227)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- Ohaus Lab Mixers & Blenders