Shop All Lab Mixers & Blenders
Ohaus
Vortex Mixer, Plastic, 300 to 3500rpm, 120V
Mfr # VXHDAL
Zoro # G2112439
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Includes Detachable 3-Wire Cord, Plug
- Overall Length 9-1/2"
- Overall Width 6 5/8 in
Product Information
- Brand Ohaus
- MFR # VXHDAL
- Zoro # G2112439
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 9-1/2" |
Overall Width | 6 5/8 in |
Overall Depth | 9 1/2 in |
Overall Height | 6 1/4 in |
Manufacturers Warranty Length | 2 yr. |
Description
Shaker, Vortex Mixer, Load Capacity 1.1 lb, Speed Range 300 to 3,500 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 9 1/2 in, Overall Height 6 1/4 in, Overall Width 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY CAR BATTERY TEST HYDROMETER TESTER - LEAD ACID BATTERY (MAX3464425)
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 150Mm X, PK 10 (K1001)
- INSTA-TEST Test Strip, Free/Total Chlorine, 0-10ppm (3027-G)
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- GLOBE SCIENTIFIC Tube Rocker, Single Tier, 120v, 60Hz (GTR-FS)
- Ohaus Lab Mixing & Blending