Shop All Lab Mixers & Blenders
Ohaus
Vortex Mixer, Analog, VXMTALB
Mfr # OH-30573831
Zoro # G504969305
product price: $4,165.99
/ea
Free Shipping & Returns
$4,165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 9.5 in
- Plate Width 16 in
- Height 15.1 in
Product Information
- Brand Ohaus
- MFR # OH-30573831
- Zoro # G504969305
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 9.5 in |
Plate Width | 16 in |
Height | 15.1 in |
Description
OHAUS Multi-Tube Vortexers are ideal for hands-free, high-throughput sample processing. Interchangeable foam racks for vortexing tubes from 10 to 29 mm in diameter are available. Strong suction cup feet reduce motion and prevent sliding on the work surface for safe operation in the lab. Digital models offer exact speed control for applications that demand repeatable results. Non-digital variable speed models are an economical alternative. Easily process up to 50 samples at one time - the Multi-Tube Vortex Mixer can be customized for your application with six different tube racks and a post- extension kit.The Multi-Tube Vortex Mixers feature either an easy-to-clean one-piece stainless steel housing that is perfect for clean rooms, or a painted steel version for a more economical option.For challenging samples, enhance vortex action & create a more vigorous mix with the programmable pulse mode on the digital models. Adjust the pulse-on/pulse-off time interval to customize operation.
ControlAnalog Duty RatingContinuousOrbit0.1 in (3.6 mm) Speed Range1200 rpm €“ 2400 rpmCapacity4.5 kg TimerNot Applicable Dimensions9.5 in x 16 in x 15.1 in (241 mm x 406 mm x 384 mm) (LxHxW) Net Weight41 lb (18.7 kg) Power120V, 5A, 50/60HzPower Consumption100 W Safety CertificationTUV Tray Size (LxW)7.25 in x 12.25 in (184 mm x 311 mm) Working Environment39 - 104°F, 20% to 80% RH, non-condensing (4 - 40°C, 20% to 80% RH, non-condensing)Shipping Weight: 50 lbs
Research or further manufacturing use only, not for food or drug use.
ControlAnalog Duty RatingContinuousOrbit0.1 in (3.6 mm) Speed Range1200 rpm €“ 2400 rpmCapacity4.5 kg TimerNot Applicable Dimensions9.5 in x 16 in x 15.1 in (241 mm x 406 mm x 384 mm) (LxHxW) Net Weight41 lb (18.7 kg) Power120V, 5A, 50/60HzPower Consumption100 W Safety CertificationTUV Tray Size (LxW)7.25 in x 12.25 in (184 mm x 311 mm) Working Environment39 - 104°F, 20% to 80% RH, non-condensing (4 - 40°C, 20% to 80% RH, non-condensing)Shipping Weight: 50 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Economical pH Waterproof Pocket Meter (3563405)
- SPAX Scrw Spax Ph 8X1 Bx30 (4111010400252)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- COVIDIEN Luer Lock Sterile Syringe, PK100 (SMSO019934)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- BENCHMARK SCIENTIFIC Benchmixer V2, w/Flip Top Cup Head, 115V (BV1003)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- Ohaus Lab Mixing & Blending