Shop All Lab Mixing Accessories
Ohaus
Uni Block 20 mm Test Tubes
Mfr # OH-30500588
Zoro # G904972370
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Plate Width 3.51 in
- Height 8.12 in
Product Information
- Brand Ohaus
- MFR # OH-30500588
- Zoro # G904972370
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 10 in |
Plate Width | 3.51 in |
Height | 8.12 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- HYDRION Test, 0 to 800 ppm Free Chlorine, PK600 (CH-800)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- PRO SCIENTIFIC 7mmx95mm Saw Tooth Generator Probe (02-07095)
- CHEMGLASS Stirrer Bearing, 24/40 Joint (CG-2077-G-01)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- CAFRAMO Shaft (A753)
- Ohaus Lab Mixing & Blending