Shop All Lab Mixing Accessories
Ohaus
Uni Block 17 mm Vials
Mfr # OH-30500583
Zoro # G904972332
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Plate Width 3.51 in
- Height 8.12 in
Product Information
- Brand Ohaus
- MFR # OH-30500583
- Zoro # G904972332
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 10 in |
Plate Width | 3.51 in |
Height | 8.12 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Dipslide, Sulphate Reducing Bacteria, PK10 (56B010810)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000B-250)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-200QR)
- ZORO SELECT Containers, 64 Oz, PK2 (PLC-03464G)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- CAFRAMO Lab Stand, Compact (A210)
- CAFRAMO Mixing Impeller, PTFE 4 Blade Propeller (A185)
- HEIDOLPH Clamp, For Overhead Stirrer Stand (036300550)
- GENIE Digi MegaMag Genie L Vol Mag Stirrer (SI-3236)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- Ohaus Lab Mixing & Blending