Shop All Lab Mixing Accessories
Ohaus
Uni Block 16 mm Test Tubes
Mfr # OH-30500587
Zoro # G804972388
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Plate Width 3.51 in
- Height 8.12 in
Product Information
- Brand Ohaus
- MFR # OH-30500587
- Zoro # G804972388
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 10 in |
Plate Width | 3.51 in |
Height | 8.12 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- UNITED SCIENTIFIC Beaker Brush, Natural Bristles, 6" Brush (BBR013)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- LOVIBOND Hydrogen Peroxide LR Tablets (512380BT)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- ZORO SELECT Funnel, 188mL, Stainless Steel (84740)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- Ohaus Lab Mixing Accessories