Shop All Lab Mixing Accessories
Ohaus
Uni Block 15 mm Vials
Mfr # OH-30500582
Zoro # G104972330
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Plate Width 3.51 in
- Height 8.12 in
Product Information
- Brand Ohaus
- MFR # OH-30500582
- Zoro # G104972330
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 10 in |
Plate Width | 3.51 in |
Height | 8.12 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- MENDA Bottle, 106.7 mm H, Blue, 53.98 mm Dia (35594)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- CAFRAMO Mixing Impeller, PTFE Collapsible (A180)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- CAFRAMO Shaft (A162)
- ZORO SELECT Funnel, 658mL, Stainless Steel (84760)
- Ohaus Lab Mixing & Blending