Shop All Lab Mixing Accessories
Ohaus
Uni Block 12 mm Vials
Mfr # OH-30500581
Zoro # G804972333
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Plate Width 3.51 in
- Height 8.12 in
Product Information
- Brand Ohaus
- MFR # OH-30500581
- Zoro # G804972333
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 10 in |
Plate Width | 3.51 in |
Height | 8.12 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- HYDRION pH Paper, Jumbo Refill, pH 0-13 (JR113)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- CAFRAMO Chuck Guard (CG-1)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- Ohaus Lab Mixing Accessories