Shop All Lab Mixing Accessories
Ohaus
Uni Block 12 mm Test Tubes
Mfr # OH-30500586
Zoro # G904972400
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Plate Width 3.51 in
- Height 8.12 in
Product Information
- Brand Ohaus
- MFR # OH-30500586
- Zoro # G904972400
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 10 in |
Plate Width | 3.51 in |
Height | 8.12 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- BEL-ART Desiccant Replacement Beads, 26g Bottle (F42074-0020)
- QORPAK Vial, Screw Top, 3.75ml Clear, PK144 (GLC-00980)
- THERMCO Hydrometer, API, 0.2 (GW2502C)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- GENIE Multi Vortex-Genie Large Cap Mixer, 120V (SI-M236)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- CAFRAMO Mixing Impeller, PTFE Anchor Paddle (A183)
- Ohaus Lab Mixing Accessories