Shop All Lab Mixers & Blenders
Ohaus
Tubes Insert for 19 to 21mm Tubes, Foam
Mfr # 30400222
Zoro # G2116368
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material Foam
- For Use With Vortex Mixers
- Overall Length 3/4 in
- Overall Width 3/4 in
Product Information
- Brand Ohaus
- MFR # 30400222
- Zoro # G2116368
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 3/4 in |
Overall Width | 3/4 in |
Details
Item | Tube Insert |
Material | Foam |
For Use With | Vortex Mixers |
Product Type | Tube Insert |
Number of Tubes Held | 18 |
Description
Tubes Insert for 19 to 21mm Tubes, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 25cm Tissue Culture Flask - Vent Cap, Sterile, 200/PK (229331)
- GLOBE SCIENTIFIC Airtight Container, 120mL, 300 Pack (6527)
- INDUSTRIAL TEST SYSTEMS Test Strips, pH, 2-12, PK30 (480104)
- RPI a-Naphthalene Acetic Acid, 100g (N20020-100.0)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- GENIE Vortex-Genie 1 Touch Mixer, 120V (SI-0136)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- Ohaus Lab Mixers & Blenders