Shop All Lab Mixers & Blenders
Ohaus
Tubes Insert for 15 to 18mm Tubes, Foam
Mfr # 30400221
Zoro # G2116322
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Manufacturers Warranty Length 1 yr
- For Use With Vortex Mixers
- Overall Length 3/4 in
- Overall Width 5/8 in
Product Information
- Brand Ohaus
- MFR # 30400221
- Zoro # G2116322
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 3/4 in |
Overall Width | 5/8 in |
Details
Item | Tube Insert |
Material | Foam |
For Use With | Vortex Mixers |
Number of Tubes Held | 20 |
Product Type | Tube Insert |
Description
Tubes Insert for 15 to 18mm Tubes, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- AQUAPHOENIX SCIENTIFIC Quat Test Kit, 1 Drop - 10 ppm/5 mL (TK9000-Z)
- LOVIBOND DPD Free CL2 Reagent PP, 25 ml 1000 ct (530113)
- WHEATON GL14 Screw Cap, PP, for hose connec, PK 2 (1129814)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Insert Retainer, Foam Material (30400227)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- Ohaus Lab Mixers & Blenders