Shop All Lab Mixers & Blenders
Ohaus
Tube Rack for 50mL Tubes, Foam Material
Mfr # 30400242
Zoro # G2116541
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vortex Mixers
- Material Foam
- Manufacturers Warranty Length 1 yr
- Color Red
- Product Type Test Tube Rack
Product Information
- Brand Ohaus
- MFR # 30400242
- Zoro # G2116541
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Tube Rack |
For Use With | Vortex Mixers |
Material | Foam |
Color | Red |
Product Type | Test Tube Rack |
Autoclavable | No |
Total Holding Capacity | (15) Tubes |
Description
Item Tube Rack, Autoclavable No, Material Foam, Red, For Use With Vortex Mixers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM05NQ9GMA)
- UNITED SCIENTIFIC Thermoelectric Demonstrator (TED001)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- SENSOREX Wtrprf cp cble ssmbly 25ft BNC Cnnectr (S653/25/BNC)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- TORREY PINES Echotherm Digital Hot Plate Stirrer, 12x12" Ceramic Top (150610)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- SCIENTIFIC INDUSTRIES Pop-Off Cup for Vortex-Genie (155311)
- GLOBE SCIENTIFIC Tube Rocker, Single Tier, 240v, 50Hz (GTR-FS-UK-EU)
- Ohaus Lab Mixing & Blending