Shop All Lab Mixers & Blenders
Ohaus
Tube Rack for 12mm Tubes, Foam Material
Mfr # 30400239
Zoro # G2116471
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- For Use With Vortex Mixers
- Material Foam
- Color Blue
- Total Holding Capacity (50) Tubes
Product Information
- Brand Ohaus
- MFR # 30400239
- Zoro # G2116471
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Tube Size | 12 mm |
Details
Item | Tube Rack |
For Use With | Vortex Mixers |
Material | Foam |
Color | Blue |
Total Holding Capacity | (50) Tubes |
Autoclavable | No |
Product Type | Test Tube Rack |
Description
Item Tube Rack, Autoclavable No, Material Foam, Blue, For Use With Vortex Mixers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, Narrow Mouth, 50L, HDPE, Translucent (208685-0050)
- SCIENSCOPE Diffused LED Ring Light Source (IL-LED-E2D)
- FIRST AID ONLY Disposable Thermometers, 100/box (21-775-001)
- THERMO ORION Orion Star A211 Ph Benchtop Meter Kit, R (STARA2116)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- IKA Eurostar 60 Digital (0004446001)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- Ohaus Lab Mixing & Blending