Shop All Lab Mixers & Blenders
Ohaus
Tube Holder Kit, Plastic Material
Mfr # 30400197
Zoro # G2116079
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Manufacturers Warranty Length 1 yr
- Includes Retainer
- For Use With Vortex Mixers
- Product Type Tube Holder Kit
Product Information
- Brand Ohaus
- MFR # 30400197
- Zoro # G2116079
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Tube Holder Kit |
Material | Foam |
Includes | Retainer |
For Use With | Vortex Mixers |
Product Type | Tube Holder Kit |
Description
Tube Holder Kit, For Use With Vortex Mixers, Shaft Dia. n/a, Material Plastic, Blade Dia. .009, Includes Retainer, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-80ppm, PK50 (480033)
- DIGI-SENSE Traceable Pressure/Vacuum Gauge with Cal (98766-89)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- QORPAK Vial, 6 dram, PK72 (GLC-01007)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- SCIENTIFIC INDUSTRIES 6" Platform Head w/o Insert for Vortex-Genie (146-6005)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- SCILOGEX LABORATORY Compact Magnetic HotPlate Stirrer, Ceramic Plate Model (410038)
- CAFRAMO Overhead Stirrer, 2L, 1/100 HP (BDC250)
- Ohaus Lab Mixing & Blending