Shop All Lab Mixers & Blenders
Ohaus
Tube Holder for 1.5 to 2.0mL, Foam
Mfr # 30400205
Zoro # G2116252
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material Foam
- For Use With Vortex Mixers
- Hold Capacity 1.5 to 2.0 mL Tube
- Product Type Microtube Holder
Product Information
- Brand Ohaus
- MFR # 30400205
- Zoro # G2116252
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Tube Holder |
Material | Foam |
For Use With | Vortex Mixers |
Hold Capacity | 1.5 to 2.0 mL Tube |
Product Type | Microtube Holder |
Number of Tubes Held | 24 |
Description
Tube Holder for 1.5 to 2.0mL Microtubes, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F225)
- BRANSON Ultrasonic Cleaner, M, 1.5 gal (CPX-952-316R)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- UNITED SCIENTIFIC Friction On An Inclined Plane Set (INPW02)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10S)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- CAFRAMO Pitched Blade Only, 100mm Blade dia. (A561)
- Ohaus Lab Mixers & Blenders