Shop All Lab Mixing Accessories
Ohaus
Temperature Probe 25 cm PTFE
Mfr # OH-30500593
Zoro # G004972287
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 12 in
- Plate Width 4 in
- Height 2 in
Product Information
- Brand Ohaus
- MFR # OH-30500593
- Zoro # G004972287
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 12 in |
Plate Width | 4 in |
Height | 2 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Green, 5/pk, 5PK (212301G)
- MILTON INDUSTRIES Pistol Grip Blo-Gun (MILS160)
- LAB SAFETY SUPPLY Beaker with Handle, 1000mL, Poly, PK2 (23X908)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- CAFRAMO Stand Rod (ROD-48)
- CAFRAMO Shaft (A753)
- Ohaus Lab Mixing Accessories