Shop All Lab Mixing Accessories
Ohaus
Temperature Probe 20 cm PTFE
Mfr # OH-30500591
Zoro # G004972386
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 12 in
- Plate Width 4 in
- Height 2 in
Product Information
- Brand Ohaus
- MFR # OH-30500591
- Zoro # G004972386
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 12 in |
Plate Width | 4 in |
Height | 2 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Multitest Colorimeter (1910)
- EATON BUSSMANN Fuse Micro Oven 20A Cd2 (BP/ABC-20)
- AMSCOPE 78-LED Microscope LED Ring Light with Controller (LED-78)
- CORNING PYREX 5 mL Micro Volumetric Flask, Class (5631-5)
- OHAUS Spinbar 7 cm PTFE (OH-30400149)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- BRANSON Replacement Flat Tip (101-148-013)
- CAFRAMO Pitched Blade Propellor (A531)
- HEIDOLPH Blade Impeller, Overhead Stirrer, BR 14 (036300370)
- UNITED SCIENTIFIC Magnetic Stir Bar, Cross-Shaped, 42 x 42 (MXB42)
- CAFRAMO Anchor Paddle, Use w BDC1850, BDC3030 (U044SW)
- Ohaus Lab Mixing Accessories