Shop All Hanging Scales
Ohaus
Spring Scale, 500g/5 N Capacity
Mfr # 8002-MN
Zoro # G9180227
original price:
$25.81
28% off
new price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500g/5 N
- Scale Display Analog Linear
- Scale Accuracy +/-3%
- Weighing Units g, N
- Scale Graduations 20g/0.2 N
Product Information
- Brand Ohaus
- MFR # 8002-MN
- Zoro # G9180227
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Width | 1 7/16 in |
Overall Height | 8 3/8 in |
Overall Depth | 7/8 in |
Details
Capacity | 500g/5 N |
Scale Display | Analog Linear |
Scale Accuracy | +/-3% |
Weighing Units | g, N |
Scale Graduations | 20g/0.2 N |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Housing Material | Stainless steel |
Includes | User Manual |
Item | Hanging Scale |
Scale Readability | 20g/0.2 N |
Description
Hanging Scale, Capacity 500g/5 N, Analog Linear Scale Display, Scale Graduations 20g/0.2 N, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, N, Overall Height 8 3/8 in, Overall Depth 7/8 in, Overall Width 1 7/16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Gel Roller Ball Pen, Medium 0.7 mm, Black (PIL36272)
- CROWNHILL Corrugated Plastic Sheets, 8 x 16", Black, 4mm thick (G-0342)
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, Tyvek, PK150 (D2UCT)
- SAFCO Letter Tray/File Holder, 5, Comp (3256BL)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- OHAUS Spring Scale, 2000g Capacity (8265-M0)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- OHAUS Ionizer, Plastic, White (ION-100A)
- BRECKNELL ElectroSamson, 99 lb x 1 oz / 45 x 0.05 kg Digital hand-held scale w/Hold - Tare functions (816965007493)
- Ohaus Hanging Scales