Shop All Hanging Scales
Ohaus
Spring Scale, 50 N Capacity
Mfr # 8018-50
Zoro # G9180193
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5000g
- Scale Display Analog Dial
- Weighing Units g
- Scale Accuracy +/-3%
- Scale Graduations 200g
Product Information
- Brand Ohaus
- MFR # 8018-50
- Zoro # G9180193
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Height | 10 7/8 in |
Overall Depth | 1 in |
Overall Width | 8 3/8 in |
Details
Capacity | 5000g |
Scale Display | Analog Dial |
Weighing Units | g |
Scale Accuracy | +/-3% |
Scale Graduations | 200g |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Scale Readability | 200g |
Includes | User Manual |
Item | Hanging Scale |
Housing Material | Stainless steel |
Description
Hanging Scale, Capacity 5000g, Analog Dial Scale Display, Scale Graduations 200g, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, Overall Height 10 7/8 in, Overall Depth 1 in, Overall Width 8 3/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80620)
- PILOT Ink Refill, Fine, Black, PK2 (PIL77240)
- TAPE LOGIC Tape Logic® Labels, "Static Sensitive Devices", 1 3/4" x 2 1/2", Black/Yellow, 500/Roll (DL9140)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 4", Kraft, 25/Bundle (11K623)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OHAUS Spring Scale, 250g/2.5 N Capacity (8001-MN)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- DILLON 5IN DIAL DYNAMOMETER 4000LB OTHER HOISTING AND RIGGING EQUIPMENT (AP)
- Ohaus Shipping & Packing Scales