Shop All Hanging Scales
Ohaus
Spring Scale, 250g/2.5 N Capacity
Mfr # 8001-MN
Zoro # G9180211
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250g/2.5 N
- Scale Display Analog Linear
- Weighing Units g, N
- Scale Accuracy +/-3%
- Scale Graduations 10g/0.1 N
Product Information
- Brand Ohaus
- MFR # 8001-MN
- Zoro # G9180211
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Width | 1 7/16 in |
Overall Height | 8 3/8 in |
Overall Depth | 7/8 in |
Details
Capacity | 250g/2.5 N |
Scale Display | Analog Linear |
Weighing Units | g, N |
Scale Accuracy | +/-3% |
Scale Graduations | 10g/0.1 N |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Item | Hanging Scale |
Housing Material | Stainless steel |
Scale Readability | 10g/0.1 N |
Includes | User Manual |
Description
Hanging Scale, Capacity 250g/2.5 N, Analog Linear Scale Display, Scale Graduations 10g/0.1 N, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, N, Overall Height 8 3/8 in, Overall Depth 7/8 in, Overall Width 1 7/16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 12" x 15" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR121504)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5ZW18)
- PICA -Ink Deep Hole Marker, Red (150/40/SB)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- OHAUS Ionizer, Plastic, White (ION-100A)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- Ohaus Hanging Scales