Shop All Hanging Scales
Ohaus
Spring Scale, 2000g/72 oz. Capacity
Mfr # 8014-MA
Zoro # G8479292
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2000g/72 oz
- Scale Display Analog Dial
- Weighing Units g, oz
- Scale Accuracy +/-3%
- Scale Graduations 10g/0.5 oz
Product Information
- Brand Ohaus
- MFR # 8014-MA
- Zoro # G8479292
- Country of Origin China
- Category Hanging Scales
Dimensions
Overall Depth | 1 in |
Overall Width | 3 1/8 in |
Overall Height | 7 1/4 in |
Details
Capacity | 2000g/72 oz |
Scale Display | Analog Dial |
Weighing Units | g, oz |
Scale Accuracy | +/-3% |
Scale Graduations | 10g/0.5 oz |
Standards | A versatile and inexpensive way to measure a variety of materials. Available in both Dial and Pull type models, with a wide range of weighing units including grams, pounds, ounces and newtons, and colored faceplates for easy identification. |
Digital/Mechanical | Mechanical |
Includes | User Manual |
Item | Hanging Scale |
Housing Material | Stainless steel |
Scale Readability | 10g/0.5 oz. |
Description
Hanging Scale, Capacity 2000g/72 oz, Analog Dial Scale Display, Scale Graduations 10g/0.5 oz, Housing Material Stainless Steel, Includes User Manual, Digital/Mechanical Mechanical, Weighing Units g, oz, Overall Height 7 1/4 in, Overall Depth 1 in, Overall Width 3 1/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Toner Cartridge, 106,600 Yield (T6518U)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- CLAUSS Multipurpose, Shears, Straight, 6"L (33223)
- ZORO SELECT Flat Corrugated Boxes, 10" x 6" x 3" , Kraft, 25/Bundle (55VG44)
- OHAUS Spring Scale, 1000g Capacity (8264-M0)
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- OHAUS Spring Scale, 1000g Capacity (8003-MN)
- OHAUS Ionizer, Plastic, White (ION-100A)
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- OHAUS Spring Scale, 2000g/20 N Capacity (8004-MN)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- Ohaus Shipping & Packing Scales